19 x 14 in. Rectangular Dual Mount Bathroom Sink in Hammered Nickel
Tonala 19 x 14 in. Rectangular Dual Mount Bathroom Sink in Hammered Nickel
Frequently Purchased Together
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Tonala
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Hammered Nickel
- Drain Location:
- Center
- Drain Opening:
- 1-1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 19 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 17 in x 12 in
- Sink Installation Type:
- Drop-in, Undermount
- Sink Material:
- Copper
- Sink Size Range:
- Less than 20 in
- Width:
- 14 in