Thompson Traders

Drop-In and Undermount Bar Sink in Black Copper

Part #TKSU2321BC  |  Manufacturer Part #KSU-2321BC

Color/Finish:
Black Copper

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Color Finish: Black Copper

Color Finish Category: Copper Tones

Gauge: 14

IAPMO Listed: No

Material: Copper

Number Of Bowls: 1

Number of Holes: No Hole

Overall Sink Size: 23-1/2 in x 21-1/2 in x 9 in

Sink Bowl Size: 21 in x 18-1/2 in x 9 in

Sink Installation Type: Self-rimming/Drop-in

Sink Material: Copper