0 items

Thompson Traders Matisse 19 in. Oval Lavatory in Black Copper

T2OBC

Color Finish

(Pricing is for Black Copper)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Bowl size: 17" x 11 3/4" x 5"
  • Copper
  • Matching flower style grid drain included
  • Matisse
  • No faucet drilling

SPECIFICATIONS

ADA Compliant
No
Bowl Size Single Or Left
17 in x 11 3/4 in x 5 in
Collection
Matisse
Color Finish
Black Copper
Color Finish Category
Blacks
Drain Location
Center
Drain Opening
1-1/2 in
Faucet Installation
No Hole
Installation Type
Drop-in
Material
Copper
Number Of Bowls
1
Overall Sink Size
19 in x 13 3/4 in
Shape
Oval

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday