19 OVAL Lavatory Black Copper
Matisse 19 OVAL Lavatory Black Copper
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 99.5% Pure Copper
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- Collection:
- Matisse
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Black Copper
- Drain Opening:
- 1-1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Copper
- Number of Bowls:
- 1
- Pedestal Only:
- No
- Shape:
- Oval
- Sink Bowl Size:
- 17 in x 11-3/4 in
- Sink Installation Type:
- Undermount
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 19 in x 13-3/4 in
- Vessel Only:
- Yes