18 x 15 in. Rectangular Dual Mount Bathroom Sink in Black Copper

You last purchased this on
 
Thompson

Nirvana 18 x 15 in. Rectangular Dual Mount Bathroom Sink in Black Copper

This product requires certification to purchase.
Brand image
You last purchased this on
 
Thompson

Nirvana 18 x 15 in. Rectangular Dual Mount Bathroom Sink in Black Copper

  • Fast #
  • Part #TNSPBC
  • Item #3919291
  • Manufacturer Part #NSP-BC
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Copper Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 16 gauge copper
  • Bowl size: 18" x 15" x 5 3/4"
  • Nirvana
  • Matching flower style grid drain included
  • No faucet drilling
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Nirvana
Color Finish Category:
Copper Tones
Color Finish Name:
Black Copper
Drain Location:
Center
Drain Opening:
1-1/2 in
GSA Approved:
No
Gauge (metal):
18 ga
IAPMO Listed -:
No
Length:
18 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
1 Hole
Shape:
Rectangular
Sink Bowl Size:
18 in x 15 in
Sink Installation Type:
Drop-in, Vessel Mount
Sink Material:
Copper
Sink Size Range:
Less than 20 in
Width:
15 in