Thompson Traders
Nirvana Vessel in Hammered Nickel
Part #TNSP | Item #4138909 | Manufacturer Part #NSP
Product Details
- Nirvana
- 16 gauge copper
- Bowl size: 18" x 15" x 5 3/4"
- No faucet drilling
- Matching flower style grid drain included
Specifications
ADA Compliant: No
Application: Residential
CARB OTC LEED Compliant: No
Collection: Nirvana
Color Finish: Hammered Nickel
Color Finish Category: Nickel Tones
Drain Location: Center
Drain Opening: 1-1/2 in
GSA Approved: No
Gauge: 18
IAPMO Listed: No
Length: 18 in
NSF Certified: No
Number Of Bowls: 1
Number of Holes: No Hole
Overall Sink Size: 18 in x 15 in
Pedestal Only - FEI: No
Product Type: Vessel
Shape: Rectangular
Sink Bowl Size: 18 in x 15 in x 5-3/4 in
Sink Installation Type: [Self-rimming/Drop-in, Vessel Mount]
Sink Material: Copper
Sink Size Range: Less than 20 in
Vessel Only - FEI: Yes
WaterSense Labeled: No
Width: 15 in