12 x 12 in. Square Dual Mount Bathroom Sink in Aged Copper

You last purchased this on
 
Thompson

Tamayo 12 x 12 in. Square Dual Mount Bathroom Sink in Aged Copper

This product requires certification to purchase.
Brand image
You last purchased this on
 
Thompson

Tamayo 12 x 12 in. Square Dual Mount Bathroom Sink in Aged Copper

  • Fast #
  • Part #T3SBC
  • Item #4337204
  • Manufacturer Part #3SBC
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Aged Copper Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Tamayo
Color Finish Category:
Copper Tones
Color Finish Name:
Aged Copper
Drain Location:
Center
Drain Opening:
1-1/2 in
GSA Approved:
No
IAPMO Listed -:
No
Length:
12 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
Square
Sink Bowl Size:
10 in x 10 in
Sink Installation Type:
Drop-in, Undermount
Sink Material:
Copper
Sink Size Range:
Less than 20 in
Type:
TBDC1205SBC
Width:
12 in