0 items

Thompson Traders Renovations Drop-In Bar Sink in Medium Antique

TKPU1715HA

Color Finish

(Pricing is for Medium Antique)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • 14 gauge copper
  • Bowl size: 15" x 13" x 8" depth
  • Como
  • Matching disposal flange and stopper included
  • Medium Antique
  • No anti-oxidation treatment applied
  • No faucet drilling

SPECIFICATIONS

ADA Compliant
No
Collection
Renovations
Color Finish
Medium Antique
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
No Hole
Gauge
14
Installation Type
Self-rimming/Drop-in
Material
Copper
Number Of Bowls
1
Overall Sink Size
17 in x 15 in x 8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday