0 items

Thompson Traders Renovations Single Bowl Copper Kitchen Sink Medium Antique

TKSU3020AH

Color Finish

(Pricing is for Medium Antique)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • 14 gauge copper
  • Bowl size: 27" x 17" x 9"
  • Matching disposal flange included
  • Medium Antique finish
  • No anti-oxidation treatment applied
  • No faucet drilling
  • Pisa
  • Seamless construction

SPECIFICATIONS

ADA Compliant
No
Bowl Size Single Or Left
27 in x 17 in x 9 in
Collection
Renovations
Color Finish
Medium Antique
Color Finish Category
Copper Tones
Depth
10 in
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
No Hole
Gauge
14
Installation Type
Self-Rimming/Drop-In
Material
Copper
Number Of Bowls
1
Overall Sink Size
30 in x 20 in
Sink Size Range
26 in - 30 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday