Thompson Traders Soft Touch Pop-Up Drain

TTDP15

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Drain: 1-1/2"
  • Medium Antique
  • Soft touch pop-up drain

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
IAPMO Listed
Yes
NSF Certified
No
Pedestal Only - FEI
No
Vessel Only - FEI
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday