15-5/8 x 15-5/8 in. Drop-in and Undermount Copper Bar Sink in Antique Copper

You last purchased this on
 
Thompson

Tamayo 15-5/8 x 15-5/8 in. Drop-in and Undermount Copper Bar Sink in Antique Copper

This product requires certification to purchase.
Brand image
You last purchased this on
 
Thompson

Tamayo 15-5/8 x 15-5/8 in. Drop-in and Undermount Copper Bar Sink in Antique Copper

  • Fast #
  • Part #T1SAC
  • Item #4423307
  • Manufacturer Part #1SAC
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Antique Copper Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Tamayo
Color Finish Category:
Copper Tones
Color Finish Name:
Antique Copper
Gauge (metal):
18 ga
IAPMO Listed -:
No
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
Rectangular
Sink Bowl Size:
13-5/8 in x 7 in
Sink Depth:
7 in
Sink Installation Type:
Drop-in, Undermount
Sink Material:
Copper
Sink Size Range:
Less than 20 in
Sink Size, Overall:
15-5/8 in x 15-5/8 in