15-5/8 x 15-5/8 in. Drop-in and Undermount Nickel Bar Sink in Hammered Nickel

You last purchased this on
 
Thompson

Tamayo 15-5/8 x 15-5/8 in. Drop-in and Undermount Nickel Bar Sink in Hammered Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Thompson

Tamayo 15-5/8 x 15-5/8 in. Drop-in and Undermount Nickel Bar Sink in Hammered Nickel

  • Fast #
  • Part #T1SBRN
  • Item #4423281
  • Manufacturer Part #1S-BRN
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Hammered Nickel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Tamayo
Color Finish Category:
Nickel Tones
Color Finish Name:
Hammered Nickel
Depth:
7 in
Drain Location:
Center
IAPMO Listed -:
No
Material:
Brass, Metal
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
Rectangular
Sink Bowl Size:
14-5/8 in x 14-5/8 in x 7 in
Sink Depth:
7 in
Sink Installation Type:
Drop-in, Undermount
Sink Material:
Nickel
Sink Size Range:
Less than 20 in
Sink Size, Overall:
15-5/8 in x 15-5/8 in