Tissue Holder in Black Copper
Tissue Holder in Black Copper
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Hand hammered, 18 gauge pure copper
- Dimensions: 3-3/4" x 5"
- Hammered Black Copper
- Limited lifetime warranty
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Black Copper
- Depth:
- 5-1/4 in
- Height:
- 5-1/2 in
- IAPMO Listed -:
- No
- Material:
- Copper
- Width:
- 5-1/4 in