0 items

Thompson Traders Alder Undermount and Drop-In Round Bath Sink

T2RP

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 16 gauge copper
  • Bowl size: 13 1/2" x 5"
  • Fired Copper Alder
  • Matching flower style grid drain included
  • No anti-oxidation treatment applied
  • No faucet drilling

SPECIFICATIONS

ADA Compliant
No
Collection
Alder
Color Finish
Black Copper
Color Finish Category
Blacks
Drain Location
Center
Drain Opening
1-1/2 in
Faucet Installation
No Hole
Installation Type
Drop-in
Material
Copper
Number Of Bowls
1
Overall Sink Size
13 1/2 in x 5 in
Shape
Oval

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday