19-1/4 x 17-1/4 in. Oval Dual Mount Bathroom Sink in Hammered Nickel

You last purchased this on
 
Thompson

Uruapan 19-1/4 x 17-1/4 in. Oval Dual Mount Bathroom Sink in Hammered Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Thompson

Uruapan 19-1/4 x 17-1/4 in. Oval Dual Mount Bathroom Sink in Hammered Nickel

  • Fast #
  • Part #TBOU1915BRN
  • Item #4423315
  • Manufacturer Part #BOU-1915BRN
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Hammered Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Uruapan
Color Finish Category:
Nickel Tones
Color Finish Name:
Hammered Nickel
Drain Location:
Rear
Drain Opening:
1-5/8 in
GSA Approved:
No
Gauge (metal):
18 ga
IAPMO Listed -:
No
Length:
19-1/4 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
Oval
Sink Bowl Size:
17-1/4 in x 14-1/4 in
Sink Installation Type:
Drop-in, Undermount
Sink Material:
Copper
Sink Size Range:
Less than 20 in
Width:
17-1/4 in