Thorne Electric

Koblenz® Model SP-15 20 x 14 in. Accelerator Surface Preparation Floor Machine

Part #T0045013  |  Manufacturer Part #00-4501-3

Length:

20 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Motor: 1.5 hp induction with sealed ball bearings
  • 3500 rpm brush speed
  • HP: 1.5
  • Cord length: 50'
  • Speed: 3500 rpm
  • 20" x 14" rectangular pad

Specifications

Application: Sanding, Scrubbing

Collection: Koblenz® Model SP-15

Color Finish: Black, Yellow

Horsepower: 1-1/2 hp

Length: 20 in

RPM: 3500

UL Listed: No

Width: 14 in