Threaded 125# Black Cast Iron Flange

BCICFW

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Coating: Black
  • Connection: Threaded
  • Domestic
  • Flange Type: Companion
  • Manufacturer may vary by location
  • Material: Cast Iron
  • Rating: 125#

SPECIFICATIONS

ASME Specifications
ASME B16.1
Clean Bagged
No
Coating
Black
Color Finish
Black
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Fitting Type
Straight
Flange Type
Companion
Material
Cast Iron
Outside Diameter
7 in
Pressure Class
125#

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday