Threaded 125# Black Cast Iron Plug

BCP

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • 125#
  • Coating: Black
  • Domestic
  • Manufacturer may vary by location
  • Material: Cast Iron
  • Threaded

SPECIFICATIONS

Color Finish
Black
End Connection 1
Threaded
End Connections
Threaded
Fitting Size 1
2 in
Fitting Sizes
2 in
Fitting Type
Straight
Material
Cast Iron
Pressure Class
125#

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday