Threaded 125# Black Cast Iron Tee

IBCI

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Coating: Black
  • Import
  • Manufacturer may vary by location
  • Rating: 125#
  • Threaded

SPECIFICATIONS

ASME Specifications
ASME B16.4
ASTM Specifications
ASTM A-126
Color Finish
Black
End Connection 1
Threaded
End Connection 2
Threaded
End Connection 3
Threaded
End Connections
Threaded
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Size 3
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Material
Cast Iron
Pressure Class
125#

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday