Threaded 150# 304L Stainless Steel Hex Countersunk Plug

IS4CTCSP

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Threaded
End Connections
Threaded
FM Approved
No
Fire Suppression System Rated
No
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Head Style
Hex
IAPMO Listed
No
Material
Stainless Steel
Material Type
304
NSF Certified
No
Pressure Class
150#
Type
IS4CTCSPD
UL Listed
No

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday