Threaded 150# 304L Stainless Steel Street 90 Degree Elbow

IS4CTS9

To see availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • PRICE
  • 1 in

    IS4CTS9G

  • $13.08
  • 2 in

    IS4CTS9K

  • $30.42
  • 3 in

    IS4CTS9M

  • $85.23
  • 4 in

    IS4CTS9P

  • $165.96

DESCRIPTION

  • Manufacturer may vary by location

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
1/8 in
Fitting Size 2
1/8 in
Fitting Sizes
1/8 in
Fitting Type
Straight, Street
Material
Stainless Steel
Material Type
304L
Origin
Global
Pressure Class
150#

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday