Threaded 150# 316 Stainless Steel Bushing

DS6BSTBSP114

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
FM Approved
No
Fire Suppression System Rated
No
Fitting Size 1
1/2 in
Fitting Size 2
1/8 in
Fitting Sizes
1/2 in x 1/8 in
Fitting Type
Reducing
GSA Approved
No
IAPMO Listed
No
Material
Stainless Steel
Material Type
316
Pressure Class
150#
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday