Threaded 150# 316 Stainless Steel Bushing
DS6TBSP114
- FITTING SIZES
- PRICE
SPECIFICATIONS
- Clean Bagged
- No
- End Connection 1
- Threaded
- End Connection 2
- Threaded
- End Connections
- Threaded
- Fitting Size 1
- 1/4 in
- Fitting Size 2
- 1/8 in
- Fitting Sizes
- 1/4 in x 1/8 in
- Fitting Type
- Reducing
- Material
- Stainless Steel
- Material Type
- 316
- Pressure Class
- 150#
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday