Threaded 150# 316L Stainless Steel Raised Face Flange
DS6LRFTF
- FITTING SIZES
- PRICE
SPECIFICATIONS
- Application
- Commercial, Industrial
- Clean Bagged
- No
- End Connection 1
- Threaded
- End Connection 2
- Threaded
- End Connections
- Threaded
- FM Approved
- No
- Fire Suppression System Rated
- No
- Fitting Size 1
- 1/2 in
- Fitting Size 2
- 1/2 in
- Fitting Sizes
- 1/2 in
- Fitting Type
- Straight
- Flange Type
- Raised Face
- IAPMO Listed
- No
- Material
- Stainless Steel
- Material Type
- 316L
- NSF Certified
- No
- Pressure Class
- 150#
- UL Listed
- No
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday