Threaded 150# Galvanized Malleable Iron 90 Degree Elbow

IG9FD

DESCRIPTION

  • Coating: Galvanized
  • Elbow Type: Reducing
  • Import
  • Material: Malleable Iron
  • Rating: 150#
  • Threaded

SPECIFICATIONS

Coating
Galvanized
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
1/2 in
Fitting Size 2
3/8 in
Fitting Sizes
1/2 in x 3/8 in
Fitting Type
Reducing
Material
Malleable Iron
Maximum Pressure
150 psi
Origin
Global
Pressure Class
150#

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday