Threaded 2000# Carbon Steel Hot Dipped Galvanized 90 Degree Elbow

IHDFS2T9

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Coating
Galvanized
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
Material
Carbon Steel
Pressure Class
2000#

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday