Threaded 300# Raised Face Carbon Steel Flange

G300RFTF

To see availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • PRICE
  • 1 in

    G300RFTFG

  • $24.65
  • 2 in

    G300RFTFK

  • $28.62
  • 3 in

    G300RFTFM

  • $42.87
  • 4 in

    G300RFTFP

  • $61.63

DESCRIPTION

  • Conforms to ASTM A-105, ANSI B16.5

SPECIFICATIONS

ASTM Specifications
ASTM A-105
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Fitting Type
Straight
Flange Type
Raised Face, Threaded
Material
Carbon Steel
Pressure Class
300#

DOCUMENTS

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday