Threaded 3000# 316L Stainless Steel Union

IS6L3TU

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Manufacturer may vary by location

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Material
Stainless Steel
Material Type
316L
Pressure Class
3000#

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday