Threaded 3000# Galvanized Forged Steel Reducer

GFSTR

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASME Specifications
ASME A182, ASME B1.20.1, ASME B16.11
Application
Stainless Steel
Clean Bagged
No
Coating
Galvanized
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
FM Approved
No
Fire Suppression System Rated
No
Fitting Size 1
1-1/2 in
Fitting Size 2
1 in
Fitting Sizes
1-1/2 in x 1 in
IAPMO Listed
No
MSS Specifications
MSS SP-79, MSS SP-97
Material
Forged Steel
NSF Certified
No
Pressure Class
3000#
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday