Threaded 600# Carbon Steel Raised Face Flange

G600RFTF

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
FM Approved
No
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Flange Type
Raised Face, Threaded
IAPMO Listed
No
Material
Carbon Steel
NSF Certified
No
Pressure Class
600#
Schedule Class
160
UL Listed
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday