Threaded 6000# Forged Steel HEX Head Plug

FSTHP

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Manufacturer may vary by location

SPECIFICATIONS

ASME Specifications
ASME B16.11
ASTM Specifications
ASTM A-105
End Connection 1
Threaded
End Connections
Threaded
Fitting Size 1
1-1/2 in
Fitting Sizes
1-1/2 in
Fitting Type
Straight
Head Style
Hex
Material
Forged Steel
Pressure Class
6000#

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday