Threaded 6000# Forged Steel Square Plug

FSTSP

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Extensive in-process final inspection, certification and quality assurance records are maintained for future reference
  • Forged steel shapes are machined from solid forgings with grain flow and strength designed in to meet the most stringent operating conditions
  • Manufacturer may vary by location
  • Permanent heat code identification and pipe size markings on fittings and unions ensure full traceability from raw material to finished product

SPECIFICATIONS

ASME Specifications
ASME B16.11
ASTM Specifications
ASTM A-105
End Connection 1
Threaded
End Connections
Threaded
Fitting Size 1
3 in
Fitting Sizes
3 in
Fitting Type
Straight
Head Style
Square Head
Material
Forged Steel
Pressure Class
6000#

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday