Threaded Carbon Steel Weld Tapered Coupling

IBSCTT

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Coating: Black
  • Coupling Type: Tapered
  • Import
  • Manufacturer may vary by location
  • Material: carbon steel
  • Threaded

SPECIFICATIONS

Coating
Black
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
2-1/2 in
Fitting Size 2
2-1/2 in
Fitting Sizes
2-1/2 in
Fitting Type
Straight
Material
Carbon Steel
Origin
Global

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday