Threaded Galvanized Carbon Steel Coupling

GSCST

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Coating: Galvanized
  • Coupling Type: Straight
  • Domestic
  • Manufacturer may vary by location
  • Material: carbon steel
  • Threaded

SPECIFICATIONS

ASME Specifications
ASME B1.20.1
ASTM Specifications
ASTM A-865
Coating
Galvanized
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
1/4 in
Fitting Size 2
1/4 in
Fitting Sizes
1/4 in
Fitting Type
Straight
Material
Carbon Steel

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday