Threaded Galvanized Forged Steel Cap

GFSTCAP

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASME Specifications
ASME B1.20.1
Clean Bagged
No
Coating
Galvanized
End Connection 1
Threaded
End Connections
Threaded
Fitting Size 1
2 in
Fitting Sizes
2 in
Fitting Type
Straight
Material
Carbon Steel, Forged Steel
Pressure Class
3000#

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday