Threaded Galvanized Steel Cap

GSHCAP

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • ISO Certified
  • Made in U.S.A.
  • Rohs Compliant

SPECIFICATIONS

ASME Specifications
ASME B16.3
ASTM Specifications
ASTM A-108
Coating
Galvanized
End Connection 1
Threaded
End Connections
Threaded
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
Fitting Type
Straight
Head Style
Hex Socket
Length
63/100 in
Material
Carbon Steel
Origin
Domestic
Pressure Class
150#

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday