1/2 in. Threaded Galvanized Steel Hex Countersunk Plug

GSHCP

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES

DESCRIPTION

  • Made in U.S.A.
  • ISO Certified
  • Rohs Compliant
  • Domestic

SPECIFICATIONS

Clean Bagged
No
Coating
Galvanized
End Connections
Threaded
Fitting Type
Straight
Head Style
Hex Socket
Origin
Domestic

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday