THREE LIGHT CEILING SEMI-FLUSH CONVERTIBLE PENDANT

Part #S77180EN3710  |  Item #7550532  |  Manufacturer Part #77180EN3-710

Type:

S77180EN3710
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Featured in the decorative Montreal collection
  • 3 A19 Medium 9.5 watt light bulbs
  • Fixture is supplied with 1 light bulbs
  • cafe tint glass shade
  • Fixture is dual mount and may be installed semi-flush or as a pendant.
  • ENERGY STAR® Qualified
  • LED Bulbs are an efficient, versatile and durable light source that deliver exceptional performance.
  • Meets Title 24 energy efficiency standards
  • Title 24 compliant when used with included Joint Appendix (JA8) approved lamp.
  • Supplied with wire pre-laced through chain

Green

Specifications

Bulb Type: LED

CSA Certified: Yes

Color Finish: Burnt Sienna

Color Finish Category: Browns

Color Temperature: 3000

Diameter: 15 in

ETL Listed: No

Energy Star Compliant: Yes

Glass Type: Cafe Tint

Green: [Yes, Energy Star]

Height: 14-1/2 in

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Light Bulb Shape Code: A19

Lighting Style: Traditional

Material: Steel

Number Of Lights: 3

Power Source: Hardwired

Type: S77180EN3710

UL Listed: Yes

Volts: 120V

Watts: 9.5