0 items

Thuemling Industrial Products Bourdon 3-1/2 in. Glycerine Bottom Mount Pressure Gauge

T610

High Pressure

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • High purity glycerin-no bubble
  • High quality shock and wear resistant industrial gauge
  • KEMX models are clog and freeze resistant
  • Rugged Zytel nylon case
  • Temperature compensation: internal diaphragm
  • Vibration-resistant; glycerin-filled

SPECIFICATIONS

ASME Specifications
ASME B40.1
Collection
Bourdon
Color Finish
Black, White Aluminum
Diameter
3-1/2 in
End Connection 1
NPTM
End Connections
NPTM
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
Fitting Type
Straight
Glass Type
White Acrylic
Grade
1A
High Pressure
60
Lead Law Compliance Level
Not Approved for Potable Water Applications
Low Pressure
0
Material
Brass, Copper Alloy, Plastic
Material Type
Nylon
Maximum Temperature
150
NEMA Specifications
NEMA 4X, NEMA IP65
Temperature Range
-40 to 150 Deg F
Type
Pressure Gauge

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday