3-1/2 in. 1382 gpm Glycerine Pressure Gauge

Part #T6106991  |  Item #4927097  |  Manufacturer Part #6106991

Call for Pricing EACH

Diameter:

4 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Diameter: 4"
  • Liquid filled
  • End connection: 1/4" MNPT
  • Used with P669LF series
  • Coefficient of .90 built in face of
  • Vibration-resistant; glycerin-filled
  • Rugged Zytel nylon case
  • Accuracy ±0.1%
  • KEM-X socket saver is an internal diaphragm seal that prevents freezing, clogging and corrosion
  • Bottom mount

Not Approved for Potable Water Applications

Specifications

ASME Specifications: ASME B40.1

Diameter: 4 in

End Connection 1: MNPT

End Connections: MNPT

Fitting Size 1: 1/4 in

Fitting Sizes: 1/4 in

Flow Rate: 1382 gpm

Lead Law Compliance Level: Not Approved for Potable Water Applications

Material: [Stainless Steel, Brass]

Maximum Pressure: 100 psi

Maximum Temperature: 150

Temperature Range: -40 to 150 Deg F