3-1/2 x 1/4 in. MNPT 200 psi Acrylic, Brass, Copper Alloy, Glycerin and Plastic Pressure Gauge
3-1/2 x 1/4 in. MNPT 200 psi Acrylic, Brass, Copper Alloy, Glycerin and Plastic Pressure Gauge
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Temperature compensation internal diaphragm
- Rugged zytel nylon case
- Liquid filled gauge 0 to 200 psi
- High purity glycerin-no bubble
- Accuracy: ± 1.0% of span
- Bottom connection: 1/4" brass
- Case with 1/2" blow-out plug
- High quality shock and wear resistant industrial gauge
- Vibration-resistant; glycerin-filled
Documents
Specifications
- ASME:
- ASME B40.1
- CE Approved:
- No
- Color Finish Name:
- Black, White
- Diameter:
- 3-1/2 in
- End Connection 1:
- MPT
- End Connections:
- MPT
- FM Approved:
- No
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Grade:
- 1A
- Installation Type:
- Bottom Mount
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Brass, Copper Alloy, Glycerin, Plastic
- Material Type:
- Acrylic, Nylon
- NEMA:
- NEMA 4X, NEMA IP65
- NSF Certified:
- No
- Pressure - High:
- 200
- Pressure - Low:
- 0
- Programmability:
- Non-programmable
- Smart Home Enabled:
- No
- Temperature Range:
- -40 to 150 Deg F
- UL Listed:
- No