0 items

Thuemling Industrial Products 4-1/2 in. Liquid Filled Pressure Gauge

T157

High Pressure

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Accuracy ± 1.0 % of span
  • Call for more sizes
  • Internal diaphragm and temp compensated for consistent accuracy
  • No bubble glycerin-filled case provides shock resistance and lubrication
  • Stainless steel case
  • Vibration-resistant; glycerin-filled

SPECIFICATIONS

Diameter
4-1/2 in
High Pressure
100
Low Pressure
0
Material
Stainless Steel
NSF Certified
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday