Thuemling Industrial Products 4-1/2 in. 200 psi Altitude Gauge

T41315613

Manufacturer Part #: 4-13-1-56-1-3

High Pressure

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Visual reference for water tank levels
  • Dual scale feet of H2O and PSI
  • Adjustable red indicator hand provides a quick reference for overflow or low level point
  • These rugged and accurate altitude gauges are ideal for elevated and ground storage water reservoirs
  • Designed for years of trouble free performance
  • Rugged Zytel nylon case
  • A pre-drilled back flange allows for easy and solid wall mounting
  • Accuracy ± 1.0%
  • Non filled

SPECIFICATIONS

ANSI Specifications
ANSI B40.1
Diameter
4-1/2 in
End Connections
NPT
High Pressure
200
Lead Law Compliant
Yes
Maximum Pressure
200 psi

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday