Thuemling Industrial Products

6 in. 160 psi Altitude Gauge for Thuemling Industrial Products Model 102 Water Level Meters

Part #T61325511  |  Manufacturer Part #61325511

High Pressure

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Visual reference for water tank levels
  • Dual scale FT of H20 and PSI
  • Adjustable red indicator hand for quick reference
  • These rugged and accurate altitude gauges are ideal for elevated and ground storage water reservoirs
  • Designed for years of trouble free performance
  • A pre drilled back flange allows for easy and solid wall mounting
  • Accuracy ± 1.0%
  • Non filled

Not Approved for Potable Water Applications

Specifications

ANSI Specifications: ANSI B40.1

ASME Specifications: ASME B40.1

Color Finish: Black, White

Diameter: 6 in

End Connection 1: NPT

End Connections: NPT

Fitting Size 1: 1/4 in

Fitting Sizes: 1/4 in

High Pressure: 25

Lead Law Compliance Level: Not Approved for Potable Water Applications

Low Pressure: 0

Material: Aluminum, Brass, Bronze

Maximum Pressure: 25 psi

Temperature Range: -40 to 150 Deg F