Thuemling Industrial Products
8-1/2 in. 15 psi Altitude Gauge
Part #T81325113 | Item #5121621 | Manufacturer Part #8-13-2-51-1-3
High Pressure
Product Details
- Visual reference for water tank levels
- Dual scale feet of H2O and PSI
- Adjustable red indicator hand provides a quick reference for overflow or low level point
- These rugged and accurate altitude gauges are ideal for elevated and ground storage water reservoirs
- Designed for years of trouble free performance
- Rugged Zytel nylon case
- A pre drilled back flange allows for easy and solid wall mounting
- Accuracy ± 1.0%
- Non filled
Lead Law Compliant
Specifications
ANSI Specifications: ANSI B40.1
ASME Specifications: ASME B40.1
Color Finish: [White, Black]
Diameter: 8-1/2 in
End Connection 1: NPT
End Connections: NPT
Fitting Size 1: 1/4 in
Fitting Sizes: 1/4 in
High Pressure: 15
Lead Law Compliant: Yes
Low Pressure: 0
Material: [Aluminum, Bronze, Stainless Steel]
Material Type: 316 SS