Thuemling Industrial Products 6 in. 230 ft. 100 psi Altitude Pressure Gauge MNPT

T61325

Manufacturer Part #: 61325411

High Pressure

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Visual reference for water tank levels
  • Dual scale FT of H20 and PSI
  • Adjustable red indicator hand for quick reference
  • These rugged and accurate altitude gauges are ideal for elevated and ground storage water reservoirs
  • Designed for years of trouble free performance
  • A pre drilled back flange allows for easy and solid wall mounting
  • Accuracy ± 1.0%
  • Non filled

SPECIFICATIONS

ANSI Specifications
ANSI B40.1
Diameter
6 in
End Connections
NPT
High Pressure
24
Lead Law Compliance Level
Not Approved for Potable Water Applications
Maximum Pressure
24 psi
Temperature Range
-40 to 150 Deg F

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday