2-1/2 in. 30 psi Liquid Filled Pressure Gauge MNPT

You last purchased this on
 
Thuemling Industrial Products

Bourdon 2-1/2 in. 30 psi Liquid Filled Pressure Gauge MNPT

This product requires certification to purchase.
Brand image
You last purchased this on
 
Thuemling Industrial Products

Bourdon 2-1/2 in. 30 psi Liquid Filled Pressure Gauge MNPT

  • Fast #
  • Part #T4102122
  • Item #4927374
  • Manufacturer Part #4102122
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • KEMX models are clog and freeze resistant
  • Rugged zytel nylon case
  • High quality shock and wear resistant industrial gauge
  • Vibration-resistant; glycerin-filled
  • Temperature compensation: Internal diaphragm
  • High purity glycerin-no bubble
  • Requires Certification

Documents


Specifications

ASME:
ASME B40.1
Collection:
Bourdon
Color Finish Name:
White, Black
Diameter:
2-1/2 in
End Connection 1:
MPT
End Connections:
MPT
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Grade:
1A
Installation Type:
Bottom Mount
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Brass, Copper Alloy, Plastic
Material Type:
Nylon
Maximum Temperature:
150
NEMA:
NEMA 4X, NEMA IP65
NSF Certified:
No
Pressure - High:
30
Pressure - Low:
0
Product Type:
Pressure Gauge
Temperature Range:
-40 to 150 Deg F