Thuemling Industrial Products

Bourdon 2-1/2 in. 30 psi Liquid Filled Pressure Gauge

Part #T1511164  |  Manufacturer Part #1511164

High Pressure

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • No bubble glycerin filled case provides shock resistance and lubrication
  • Internal diaphragm and temp compensated for consistent accuracy
  • Stainless steel case
  • Vibration-resistant; glycerin-filled
  • Accuracy ± 1.0 % of span
  • Call for more sizes

Specifications

ASME Specifications: ASME B40.1

Collection: Bourdon

Color Finish: [White Aluminum, Black]

Diameter: 2-1/2 in

End Connection 1: NPT

End Connections: NPT

Fitting Size 1: 1/4 in

Fitting Sizes: 1/4 in

Glass Type: White Acrylic

Grade: 1A

High Pressure: 30

Low Pressure: 0

Material: [Plastic, Stainless Steel]

Material Type: [Nylon, 316]

NEMA Specifications: [NEMA 4X, NEMA IP65]

NSF Certified: No

Temperature Range: 40 to 150 Deg F

Type: Pressure Gauge