Thuemling Industrial Products Pressure Gauge

T151116

Manufacturer Part #: 1511167

High Pressure

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Accuracy ± 1.0 % of span
  • Call for more sizes
  • Internal diaphragm and temp compensated for consistent accuracy
  • No bubble glycerin-filled case provides shock resistance and lubrication
  • Stainless steel case
  • Vibration-resistant; glycerin-filled

SPECIFICATIONS

ASME Specifications
ASME B40.100 Grade 1A
Color Finish
Black
Diameter
2-1/2 in
End Connection 1
MNPT
End Connections
MNPT
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
High Pressure
160
Low Pressure
0
Material
Stainless Steel
Material Type
316 SS
NEMA Specifications
NEMA 4X, NEMA IP65
NSF Certified
No
Temperature Range
-40 to 150 Deg F
Type
Pressure Gauge

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday