0.78 gal Liquid Laundry Detergent
0.78 gal Liquid Laundry Detergent
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Enzymes helps break down complex soils such as blood or grass and fluorescent whitening agents helps maintain whiteness and brightness
- Leave clothes smelling fresh and clean
- Designed specifically to work with high efficiency washers
- Size: 100 ounce bottle
- Dirt Types: Food Stains, Grass Stains, Grease, Oil-Based Soil, Organic Matter, Water-Based Soil
- Scent: Original Fresh
- Applicable Material: Fabric
- Physical Form: Liquid Detergent
Specifications
- Color Finish Name:
- Orange
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Size:
- 100 oz